• The item cannot be ordered due to missing prices.

Screwdriver for Torx Plus®, with T-handle, Torx Plus® profile: 10IP

Article no.: 625911 10IP

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx Plus® profile 10IP
Blade length 60 mm
Drive profile Screwdriver for TORX PLUS® screws
overall length 105 mm
Type of product Screwdrivers

Identification & Classification

Article number 625911 10IP
EAN / GTIN 7610733287598
Manufacturer number 1408.10-60

Description

Version:

Ergonomically shaped T-handle with non-allergenic elastomer coating and a core made of particularly tough and impact-resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart