{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 367 K TORX® | |
Torx® profile | TX25 | |
Blade length | 100 mm | |
overall length | 205 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | high-quality tool steel | |
Type of product | Screwdriver |
Article number | 625800 TX25 | |
Manufacturer number | 05027954001 |