• The item cannot be ordered due to missing prices.

Electrician’s screwdriver set for Torx® fully insulated, Number of screwdrivers: 7

Article no.: 625782 7

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Screwdriver for TORX® screws
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625782 7
EAN / GTIN 4062406058586
Manufacturer number 625782 7

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each screwdriver is individually tested in a water bath for insulation breakdown under high voltage
Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel.

Application:

For use at voltages up to 1000 V.

Content:

1 pc. each L-wrench No. 625780: Size TX8; TX9; TX10; TX15; TX20; TX25; TX30

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart