• The item cannot be ordered due to missing prices.

Electronics screwdriver for Torx® Kraftform Micro, ESD TX5

Article no.: 625772 TX5

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 1567 TORX® ESD Micro
    Torx® profile TX5
    electrostatic characteristic EGB/ESD
    Blade length 40 mm
    overall length 137 mm
    Drive profile Screwdriver for TORX® screws
    Material of blade high-quality tool steel
    Cap rotatable yes
    Bore in the Torx® profile no
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 625772 TX5
    EAN / GTIN 4013288039170
    Manufacturer number 05030121001

    Description

    Version:

    Blade of high-quality tool steel, surface matt chrome-plated, black tip.
    Blade of high-quality tool steel, surface matt chrome-plated, black tip.
    Tool handle made of conductive plastic, suitable for ESDs.

    Application:

    For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart