{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 90 mm | |
overall length | 133 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625281 TX6 | |
EAN / GTIN | 3662424074615 | |
Manufacturer number | 89TXA.6 |
This article |
Recommendations |
||
---|---|---|---|
Offset screwdriver for Torx®, with T-handle, Torx® profile: TX6 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 133 mm | 70 mm | 146 mm |
Blade length | 90 mm | 35 mm | 100 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |