• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, with T-handle TX20

Article no.: 625201 TX20

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX20
    Blade length 80 mm
    overall length 117 mm
    Drive profile Screwdriver for TORX® screws
    Point black
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625201 TX20
    EAN / GTIN 7610733287543
    Manufacturer number 1406.20-80

    Description

    Version:

    Ergonomically shaped T-handle with non-allergenic elastomer coating and a core made of particularly tough and impact-resistant polypropylene. Blade of PB Swiss Tools special alloy combining maximum hardness and exceptional toughness. Chrome plated surface, black tip.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart