• The item cannot be ordered due to missing prices.

Torx® key L-wrench, with MagicSpring® retainer function TX8

Article no.: 625030 TX8

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX8
    Stock length 101×20 mm
    Drive profile Screwdriver for TORX® screws
    Material Chrome vanadium steel
    Type of shank angled
    Surface manganese phosphated
    Ball point on the long arm no
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625030 TX8
    EAN / GTIN 4010995312350
    Manufacturer number 31235

    Description

    Version:

    L-shank; through hardened (hard and tough). Long arm with MagicSpring® retaining spring
    from size TX6, which reliably holds all Torx® screws secure.

    Material:

    Chrome vanadium steel, manganese phosphated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart