• The item cannot be ordered due to missing prices.

Torx® key L-wrench phosphated TX20

Article no.: 624853 TX20

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX20
    Stock length 57×19 mm
    Drive profile Screwdriver for TORX® screws
    Material Chromium vanadium steel
    Type of shank angled
    Surface phosphated
    Ball point on the long arm no
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 624853 TX20
    EAN / GTIN 4067263723387
    Manufacturer number 624853 TX20

    Description

    Version:

    L-shank; through hardened (hard and tough).

    Material:

    Chrome vanadium steel, phosphated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart