• The item cannot be ordered due to missing prices.

Nut spinner with T-handle imperial version, Width across flats: 1/4in

Article no.: 622732 1/4

Select article variation and quantity

Width across flats (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1/4 in
Blade length 230 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622732 1/4
EAN / GTIN 4062406312695
Manufacturer number 622732 1/4

Description

Version:

Cleanly formed, deep hexagon spinner head.
Impact resistant plastic T-handle. Blade of special vanadium steel, surface matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart