{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 3 | |
Blade length | 125 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622716 3 | |
EAN / GTIN | 4045197950277 | |
Manufacturer number | 622716 3 |
This article |
Recommendations |
||
---|---|---|---|
Nut spinner set with T-handle, blade length 125 mm, Number of keys: 3 |
|||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Blade length | 125 mm | 230 mm | 200 mm |
Type of product | Socket spanner | Socket spanner | Socket spanner |