{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 395 HO | |
Width across flats | 5 mm | |
overall length | 188 mm | |
Blade length | 90 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622450 5 | |
EAN / GTIN | 4013288108296 | |
Manufacturer number | 05029460001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hollow shank nut driver with Kraftform handle, Width across flats: 5mm |
||||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 188 mm | 212 mm | 231 mm | 152 mm |
Blade length | 90 mm | 125 mm | 150 mm | 65 mm |
Width across flats | 5 mm | 5 mm | 5 mm | 5 mm |
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner |