• The item cannot be ordered due to missing prices.

Tommy bar, cylindrical 6X160 mm

Article no.: 621600 6X160

Product details

Technical Data

6 mm
Standard DIN 900
overall length 160 mm
Material Special steel, chrome-plated
Type of product Tommy-bar

Identification numbers & Classifications

Article number 621600 6X160
EAN / GTIN 4260089051645
Manufacturer number 621600 6X160

Description

Standard:

DIN 900

Material:

Special steel, chrome-plated.

Suitable for:

Box spanner No. 620120 / 620500 as well as crowfoot spanner No. 612800.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀×overall length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart