This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Double ratchet ring spanner 10X11 mm

Article no.: 614840 10X11

Product details

Technical Data

Width across flats 1 10 mm
Width across flats 2 11 mm
overall length L 206 mm
maximum ring ⌀ D1 23.5 mm
maximum ring ⌀ D2 26 mm
maximum ring height h1 11 mm
maximum ring height h2 12 mm
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chromium vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614840 10X11
EAN / GTIN 4045197160492
Manufacturer number 614840 10X11

Description

Version:

Drop-forged, very stable. Reversible for left- and right-hand tightening. With unequal jaw widths, cranked.

Material:

Chrome vanadium steel, matt chrome-plated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Jaw widths (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart