{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 27 mm | |
Spanner length L | 359 mm | |
Jaw width b | 55.2 mm | |
Jaw height h1 | 12.5 mm | |
Ring thickness h2 | 15 mm | |
Ring ⌀ D | 52 mm | |
Ring setting | 15 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614820 27 | |
EAN / GTIN | 4045197553270 | |
Manufacturer number | 614820 27 |
This article |
Recommendations |
||
---|---|---|---|
Open ended spanner / ratchet ring spanner reversible 15° offset, Width across flats: 27mm |
|||
Working arc | 5 degrees | 5 degrees | 5 degrees |
Ring ⌀ D | 52 mm | 52.7 mm | 52 mm |
Spanner length L | 359 mm | 358 mm | 359 mm |
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
No. of teeth | 72 | 72 | 72 |
Ring thickness h2 | 15 mm | 15.4 mm | 15.4 mm |