• The item cannot be ordered due to missing prices.

Combination spanner, extra long version, Width across flats: 7mm

Article no.: 614750 7

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 7 mm
Spanner length L 160 mm
maximum jaw height h1 4 mm
maximum ring height h2 max 6.5 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614750 7
EAN / GTIN 4010886807064
Manufacturer number 1394916

Description

Version:

Ring end 15° offset. Ergonomic handy hollow shank handle. Extra long shank for deep access points. Especially suitable for high-torque high-strength screw fastenings.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, extra long version, Width across flats: 7mm

Combination spanner, extra long version, Width across flats: 7mm

maximum jaw height h1 4 mm 4 mm 4 mm 4 mm
Spanner length L 160 mm 110 mm 110 mm 110 mm
Width across flats 7 mm 7 mm 7 mm 7 mm
Width across flats metric metric metric metric
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
maximum ring height h2 max 6.5 mm 7 mm 7 mm 7 mm
Type of product Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart