{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Spanner length L | 280 mm | |
maximum jaw height h1 | 9.2 mm | |
maximum ring height h2 max | 13.5 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Ring end AS drive | yes | |
Type of product | Spanner |
Article number | 614200 21 | |
EAN / GTIN | 4018754019298 | |
Manufacturer number | 40102121 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, long version, Width across flats: 21mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
maximum jaw height h1 | 9.2 mm | 9.2 mm | 9.2 mm |
Surface | chrome-plated over nickel | chrome-plated | chromium-plated over nickel |
Ring setting | 15 degrees | 15 degrees | 10 degrees |
Spanner length L | 280 mm | 302 mm | 280 mm |
Width across flats | 21 mm | 21 mm | 21 mm |
maximum ring height h2 max | 13.5 mm | 13.5 mm | 13.5 mm |