• The item cannot be ordered due to missing prices.

Striking face open ended spanner 65 mm

Article no.: 613401 65

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 65 mm
Standard DIN 133
Spanner length L 316 mm
Head thickness hmax 24 mm
Jaw position 15 degrees
Manufacturing process drop forged
Material Special steel
Type of product Spanner

Identification numbers & Classifications

Article number 613401 65
EAN / GTIN 4062406097851
Manufacturer number 613401 65

Description

Version:

Sturdy design, drop-forged. Tightly toleranced jaw width, jaw angle 15°.

Standard:

DIN 133

Material:

Special steel, surface finish black.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart