• The item cannot be ordered due to missing prices.

Single open ended spanner, Width across flats: 12mm

Article no.: 613300 12

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 12 mm
Standard DIN 894
Spanner length L 130 mm
Head thickness hmax 5.5 mm
Jaw position 15 degrees
Manufacturing process drop forged
Material Special steel
Surface burnished
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613300 12
EAN / GTIN 4045197384782
Manufacturer number 613300 12

Description

Version:

Drop forged, jaw angle 15°, strong shaft.

Standard:

DIN 894

Material:

Special steel (strength 1200 − 1400 N/mm2). Black oxidised finish.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart