{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 12 | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
Surface | chrome-plated | |
Type of product | Spanner |
Article number | 610960 12 | |
EAN / GTIN | 4045197281609 | |
Manufacturer number | 610960 12 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |