• The item cannot be ordered due to missing prices.

Boron carbide grinding wheel dresser (without holder)

Article no.: 599450

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 75 mm
Width 12 mm
Height 6 mm
suitable for grinding wheels up to ⌀ 300 mm
suitable for grinding wheels up to hardness M (medium)
Type of product Dressing stone

Identification numbers & Classifications

Article number 599450
EAN / GTIN 2050001034359

Description

Version:

Dressing stone of pure sintered boron carbide (without binding agent), the hardest material after diamond.

Application:

For economical dressing, sharpening, and profiling of grinding wheels. Use only the edges for dressing, never the full face!

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart