• The item cannot be ordered due to missing prices.

Diamond dished grinding wheel D×T×H (mm), 125×25×20, Type: D126

Article no.: 597720 D126

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Tool grinding
  • Grinding medium code: D
  • Shape: 12A2D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Tool grinding
Grinding media Diamond
Grinding medium code D
Grit D126
Specification D126C75B DIAGO W-Carbide
Shape 12A2D
Disc ⌀ D 125 mm
Disc thickness T 25 mm
Bore ⌀ H 20 mm
Abrasive coating width W end face 10 mm
Abrasive coating height X 3 mm
Type of product Sanding pad

Identification numbers & Classifications

Article number 597720 D126
EAN / GTIN 9003177423116
Manufacturer number 742311

Application Table

Carbide (HM)
 
Plastic, GRP
 
wet maximum
 
dry
 

Description

Version:

Cup grinding wheels and dished grinding wheels with diamond abrasive coating.
General-purpose grit for medium to fine surface quality and very good metal removal rates. Specification: D126C75B DIAGO W-Carbide.

Application:

For general use on all common tool grinding machines. For grinding carbide tools and short chipping non-ferrous materials. Very well suited to dry grinding, but can also be used for wet grinding.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart