• The item cannot be ordered due to missing prices.

CBN dished grinding wheel D×T×H (mm), 150×25×20, Type: B126

Article no.: 597430 B126

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Tool grinding
  • Grinding medium code: CBN
  • Shape: 12A2D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Tool grinding
Grinding media Cubic Boron Nitride
Grinding medium code CBN
Grit B126
Specification B126C75B AMIGO-HSS.
Shape 12A2D
Disc ⌀ D 150 mm
Disc thickness T 25 mm
Bore ⌀ H 20 mm
Abrasive coating width W end face 10 mm
Abrasive coating height X 3 mm
Type of product Sanding pad

Identification numbers & Classifications

Article number 597430 B126
EAN / GTIN 9003175285761
Manufacturer number 528576

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
wet maximum
 
dry
 

Description

Version:

Tool grinding wheels with CBN grit in synthetic resin bonding for long service life and consistently high metal removal rates. The sandwich carrier body system of composite aluminium materials ensures high vibration damping and hence smooth grinding with consistent grinding results at high surface quality.
For fine surface quality and good metal removal rates. Specification: B126C75B AMIGO-HSS.

Application:

For tool grinding on all common tool grinding machines. For grinding high alloy (HSS) tool steels and case-hardening steels, Stellite.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart