• The item cannot be ordered due to missing prices.

Bench grinding wheel D×T×H (mm) SC80

Article no.: 596610 SC80

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Bench grinder
  • Grinding medium code: SiC
  • Shape: 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process Bench grinder
    Grinding media Green Silicon Carbide
    Grinding medium code SiC
    Grit 80
    Grit designation fine
    Specification Green silicon carbide, hardness grade J
    Reducing ring inner ⌀ 51 mm; 40 mm
    Shape 5
    Disc ⌀ D 300 mm
    Disc thickness T 40 mm
    Bore ⌀ H 76 mm
    maximum circumferential speed 40 m/s
    Type of product Grinding wheel for off-hand grinders

    Identification numbers & Classifications

    Article number 596610 SC80
    EAN / GTIN 9003170014267
    Manufacturer number 34035709

    Application Table

    Alu Mg
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Stone
     
    dry
     

    Description

    Version:

    Shape 5 with single-sided recess 125×20 mm.
    High-quality long-lasting bench grinder wheels in ceramic bonding. Very low radial and axial run-out, maximum cutting speed 40 m/s. For general use on double-ended bench grinding machines for deburring, sharpening and resharpening tools.

    Application:

    For sharpening solid carbide and carbide-tipped tools as well as cast iron and tungsten components.

    Specification:

    Green silicon carbide, hardness grade J.

    Supplied with:

    Reducing ring set for the indicated bores.

    Note:

    For compact deburring wheels see No. 568725 ff.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart