{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | External cylindrical | |
Abrasive media | Electro-bonded Aluminium Oxide | |
Grinding medium code | A | |
Specification | 89A 80J5 AV217 | |
Form | 1 | |
Disc ⌀ D | 300 mm | |
Disc thickness T | 40 mm | |
Bore ⌀ H | 76.2 mm | |
Type of product | External cylindrical grinding wheel |
Article number | 594145 | |
EAN / GTIN | 9003176907853 | |
Manufacturer number | 690785 | |
Manufacturer | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |