• The item cannot be ordered due to missing prices.

Bi-metal hole saw set Power Change Plus, Type: 20-76

Article no.: 589810 20-76

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Change Plus
Hole saw ⌀ 20; 22; 25; 32; 35; 40; 44; 51; 60; 68; 76 mm
Number of pieces 14
Number of mounting shafts 1
Number of centre drills 2
Type of product Hole saw

Identification numbers & Classifications

Article number 589810 20-76
EAN / GTIN 3165140949620
Manufacturer number 2608594193

Description

Version:

Bi-metal hole saw set with Power Change Plus system in popular diameters. With hexagonal drive shank and HSS centre drill; in a plastic case.
Hole saw:HSS bi-metal hole saw with extremely high wear resistance and long working life. Progressive tooth profile for quick cutting and ideal chip evacuation. The Power Change Plus system makes it possible for the hole saw to be changed quickly without using tools. Maximum depth of cut for all sizes 44 mm.
Drive shank: The Power Change Plus drive shank permits change of holes saws and centre drills without the use of tools.
Centre drill: HSS-Co centre drill for steel and stainless steel. No tools needed for clamping in the drive shank.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart