{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 60 mm | |
recommended speed steel | 140 min-1 | |
recommended speed INOX | 70 min-1 | |
recommended speed aluminium | 220 min-1 | |
Type of product | Hole saw |
Article number | 589010 60 | |
EAN / GTIN | 4045197158536 | |
Manufacturer number | 589010 60 |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal, Diameter: 60mm |
||
recommended speed aluminium | 220 min-1 | 220 min-1 |
recommended speed INOX | 70 min-1 | 70 min-1 |
recommended speed steel | 140 min-1 | 140 min-1 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 60 mm | 60 mm |
Type of product | Hole saw | Hole saw |