• The item cannot be ordered due to missing prices.

Sabre saw blades set 922EHM

Article no.: 588600 922EHM

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: INOX
  • Sheet thickness (solid panel): 2-4
  • Metal profile (closed): < 100
  • Type of cutting: straight cutting (fine)

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Saw blade material Carbide
    Tooth pitch 1.4 mm
    Blade length 150 mm
    Designation 922EHM
    Suitability _922EHM
    optimised for material INOX
    Sheet thickness (solid panel) 2-4 mm
    Metal profile (closed) < 100 mm
    Propulsive equipment Sabre saw
    Type of cutting straight cutting (fine)
    Number of blades 1
    Type of product Sabre saw blade

    Identification numbers & Classifications

    Article number 588600 922EHM
    EAN / GTIN 4045197726858
    Manufacturer number 588600 922EHM

    Description

    Version:

    Sabre saw blades for metal.
    Carbide teeth strip for very long service life on stainless steel.

    Note:

    Reduce the stroke rate, work without blade swing, use coolant.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart