{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | BiM | |
Tooth pitch | 2.0 mm | |
Blade length | 132 mm | |
Designation | T321BF | |
Suitability | _T321BF | |
optimised for material | Steel | |
Sheet thickness (perforated panel) | 2.5-6 mm | |
Metal profile (open) | < 65 mm | |
Type of cutting | straight cutting (fine) | |
Number of blades | 5 | |
Type of product | Jigsaw blade |
Article number | 588500 T321BF | |
EAN / GTIN | 3165140597012 | |
Manufacturer number | 2608636707 |