• The item cannot be ordered due to missing prices.

Circular saw blade, metal, alternating teeth with bevel universal 136 mm

Article no.: 584095 136

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Bore ⌀ 20 mm
    Number of teeth 30
    Width of cut B 1.6 mm
    Type of product Circular saw blade

    Identification numbers & Classifications

    Article number 584095 136
    EAN / GTIN 4062406133511
    Manufacturer number 584095 136

    Description

    Version:

    Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding.
    With mounting hole ⌀ 20 mm.

    Application:

    For circular, cross-cut, compound, and mitre saws.
    Universal circular saw blade for cutting a wide range of materials such as steel flats and angle sections, aluminium and other non-ferrous metals. Flat teeth with bevel up to ⌀ 250 mm; alternating set with bevel from ⌀ 300 mm.

    Note:

    Further circular saw blades can be found in Group 17.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart