{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel, smooth | |
Overall length L | 290 mm | |
Bristle thickness | 0.35 mm | |
Working length L3 | 135 mm | |
Length of brush section H1 | 35 mm | |
Type of product | Wire brush |
Article number | 575550 | |
EAN / GTIN | 4017359074633 | |
Manufacturer number | 12081142 |