• The item cannot be ordered due to missing prices.

Wheel brushes with shank, silicon carbide (SiC), ⌀ 50 mm, Grit: 320

Article no.: 575052 320

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 50 mm
Grit 320
Grit designation fine
Bristle thickness 0.3 mm
Bristle width L1 13 mm
Length of brush section H1 13 mm
Shank ⌀ Ds 6 mm
Grinding media Silicon carbide (SiC) grit
Grinding medium code SiC
recommended speed 2,400 min-1 - 2,800 min-1
maximum speed 4,500 min-1
Feed 800 mm/min - 3,000 mm/min
Infeed 0.3 (fine) – 1.0 (coarse) mm
Propulsive equipment CNC machining centres, robot applications
Type of product Wheel brush

Identification numbers & Classifications

Article number 575052 320
EAN / GTIN 4045197977762
Manufacturer number 575052 320

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Round brushes with extremely tightly packed abrasive bristles (right to the edge of the brush) embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life. Nylon bristles with very high silicon carbide grit content for general-purpose use.
6 mm shank, solidly cast in place.

Advantage:

  • Workpiece post-processing directly after the machining process.
  • Reproducible results due to continuous exposure of the abrasive grit.
  • Process reliability thanks to high stability and accuracy of the shape.
  • Quick and secure mounting without further accessories.
  • Very high concentricity.

Application:

On CNC machining centres and when used by robots, preferably wet grinding with cooling lubricant. For grinding side faces and inner faces: precise deburring (e.g. threads), edge rounding, delicate work after milling, surface finishing.

Note:

Special versions available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart