• The item cannot be ordered due to missing prices.

End brush Stainless steel wire 0.30 mm 10X80

Article no.: 574600 10X80

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush ⌀ D1 12 mm
    Overall length L 120 mm
    Clamp ⌀ D2 10 mm
    Clamp length L2 80 mm
    Length of brush section H1 20 mm
    maximum speed 15,000 min-1
    Type of product End brush

    Identification numbers & Classifications

    Article number 574600 10X80
    EAN / GTIN 4017359006955
    Manufacturer number 458361

    Description

    Version:

    Waved special high quality wire, crimped into steel ferrule, shank ⌀ 6 mm.

    Application:

    For straight die grinders, on flexible drive machines and drills. For cleaning and deburring at inaccessible places.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart