• The item cannot be ordered due to missing prices.

Interior brush NOVOFLEX-B SiC120 grit 12

Article no.: 574490 12

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NOVOFLEX-B
Brush material Silicon carbide
Grinding medium code SiC
Grit 120
Brush ⌀ D1 13 mm
Shank ⌀ Ds 3.6 mm
Working length L3 60 mm
suitable for bore ⌀ 11.1 mm - 12 mm
recommended speed 350 min-1 - 700 min-1
Type of product Internal brush

Identification numbers & Classifications

Article number 574490 12
EAN / GTIN 4013349787132
Manufacturer number 9818036313

Description

Version:

Self-centring interior brush with flexible bristles carrying silicon carbide spheres. Overall length 200 mm.

Application:

For chamfering, finishing of surfaces and honing. Generates fine evenly ground surface with high contact area. For use in power drills and fixed drills. Recommended speed 350 − 700 rpm, contact time 20 – 40 seconds.

Note:

Do not use dry, use with cutting oil No. 084205.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart