• The item cannot be ordered due to missing prices.

Wheel brush with shank Stainless steel wire 0.30 mm 60X15 mm

Article no.: 574225 60X15

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
Bristle width L1 15 mm
Twisted knotting waved
Type of product Wheel brush

Identification numbers & Classifications

Article number 574225 60X15
EAN / GTIN 4067263934707
Manufacturer number 574225 60X15

Description

Version:

Waved special high quality wire, shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
For removal of rust and scale, and for cleaning

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart