{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Grit | 80 | |
Brush ⌀ D1 | 76 mm | |
Brush width | 10 mm | |
Shank ⌀ Ds | 6 mm | |
Manufacturer's designation | BB-ZS | |
Colour | yellow | |
maximum speed | 10,000 min-1 | |
Type of product | Wheel brush |
Article number |
573550 80
Copy |
|
EAN / GTIN |
54046719316354
Copy |
|
Manufacturer number |
7000078176
Copy |
|
Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |