• The item cannot be ordered due to missing prices.

Backing roller ⌀ 100×100 mm AIR

Article no.: 568577 AIR

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Roller ⌀ 100 mm
    Roller width 100 mm
    Bore ⌀ 19 mm
    Type pneumatic
    Degree of hardness AIR
    Colour black
    Type of product Burnishing roller carrier

    Identification numbers & Classifications

    Article number 568577 AIR
    EAN / GTIN 4062406297961
    Manufacturer number 568577 AIR

    Description

    Version:

    Mounting bore ⌀ 19 mm with double keyway.
    Pneumatic version, the degree of hardness can be set individually. Adapter for bike pumps included.

    Application:

    To take mini-linishing belts No. 568531568561.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart