{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 180 mm | |
incl. clamping nut | yes | |
suitable for disc ⌀ | 180 mm | |
maximum circumferential speed | 80 m/s | |
maximum speed | 8,500 min-1 | |
Type of product | Backing pad |
Article number | 566692 180 | |
EAN / GTIN | 4046719523825 | |
Manufacturer number | 7000061713 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Fibre disc backing pad flexible/smooth 180 mm |
||
External ⌀ | 180 | 180 |
Degree of hardness | hard | |
incl. clamping nut | yes | |
maximum speed | 8,500 | 8,500 |
maximum circumferential speed | 80 | 80 |
suitable for disc ⌀ | 180 | |
Type of product | Backing pad | Backing pad |