• The item cannot be ordered due to missing prices.

Flap disc (special ZA) glass fibre pad conical 80

Article no.: 565570 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: Stainless steel; Steel
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit 80
Shape description dished
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material Stainless steel; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565570 80
EAN / GTIN 9003171602449
Manufacturer number 160244

Description

Version:

Flap discs with high and aggressive cutting characteristics with unrivalled working life. Special zirconium aluminium oxide (ZA) with cooling coating on cotton fabric. Glass fabric pad. For all materials. Very high coating density.
Abrasive flap disc with zirconium aluminium oxide (ZA) and cooling coating on cotton fabric. Glass fabric pad. For all materials. Very high coating density.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart