{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | ZA | |
Grit | 40 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat-dished | |
Disc ⌀ | 178 mm | |
Bore ⌀ | 22.23 mm | |
Backing pad | Sheet steel pad | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565413 40 | |
EAN / GTIN | 4027497388790 | |
Manufacturer number | A27201780400045 |
This article |
Recommendations |
|||
---|---|---|---|---|
Abrasive flap disc SLTT (ZA-Power), flat-dished for steel and stainless steels, 178 mm ⌀, Grit: 40 |
||||
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm |
Shape description | flat-dished | dished | dished | flat |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s | 80 m/s |
optimised for material | INOX; Steel | INOX | INOX; Steel | INOX; Steel |
Disc ⌀ | 178 mm | 178 mm | 178 mm | 178 mm |
Grinding medium code | ZA | Ceramic | ZA | ZA |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |