• The item cannot be ordered due to missing prices.

Rough grinding disc Silver, Disc ⌀×disc width: 230X7mm

Article no.: 560453 230X7

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Iron, sulphur and chlorine constituents < 0.1 %
Disc thickness 7 mm
Disc ⌀ 230 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Rough grinding wheel

Identification & Classification

Article number 560453 230X7
EAN / GTIN 4054596444140
Manufacturer number 7100141099
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

Silver rough grinding disc with a proportion of precision-shaped ceramic grit for a high metal removal rate and long service life. For stainless steel and steel.

Application:

Suitable for material removal by abrasion and heavy-duty cutting.

Specification:

A36P-BF.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart