• The item cannot be ordered due to missing prices.

Diamond wet stone in a leather case D25

Article no.: 559100 D25

Select article variation and quantity

Abrasive media code / grit µm Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Diamond
    Grinding medium code D
    Grit designation fine
    Length 115 mm
    Width 25 mm
    Height 3 mm
    Packaging Leather case
    Type of product Whetstone

    Identification numbers & Classifications

    Article number 559100 D25
    EAN / GTIN 2050001025418

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Stone
     
    Uni
     
    wet maximum
     

    Description

    Version:

    Evenly distributed diamond coating, bonded in a layer of nickel. Virtually unlimited life!

    Application:

    For sharpening and honing tools for metal and woodworking. Suitable for steel, HSS, and carbide. For small or pointed tools use the side without holes in the face.
    Not suitable for filing.
    Handy size; very suitable for honing sharp edges of carbide cutters.
    For fine surfaces for finish grinding.

    Note:

    Do not use dry, use with water or paraffin.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart