• The item cannot be ordered due to missing prices.

Hand lapper, 35×14×5 mm, Grit: 8000

Article no.: 558812 8000

Select article variation and quantity

Grit Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Arkansas quartzite
Grit 8,000
Grit designation extra fine
Overall length 150 mm
Segment width 14 mm
Segment length 35 mm
Segment height 5 mm
Colour white
Type of product Hand lapper

Identification numbers & Classifications

Article number 558812 8000
EAN / GTIN 4037073001517

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Grinding body 35×14×5 mm. Overall length 150 mm.
Very hard natural stone without bonding agents (original Arkansas) of very fine grit quartzite; very strong edges.

Application:

For honing and final polishing of blades.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart