{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Arkansas quartzite | |
Grit | 5,000 | |
Grit designation | Roughing | |
Shape | square | |
Width | 10 mm | |
Length | 100 mm | |
Colour | grey | |
Type of product | Hone |
Article number | 558682 100X10 | |
EAN / GTIN | 4037073005843 |