• The item cannot be ordered due to missing prices.

Polishing paste bar Unipol® WHITE

Article no.: 555740 WHITE

Select article variation and quantity

Colour Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 5333
    Colour WHITE
    Polishing stage smoothing
    Suitable for materials INOX; steel
    Weight 550 g
    Type of product Grinding compound

    Identification numbers & Classifications

    Article number 555740 WHITE
    EAN / GTIN 4013349639868
    Manufacturer number L759005333

    Description

    Version:

    Solid polishing pastes in homogeneous bar form, easy to clean after use.

    Application:

    For application to the cloth rings No. 555725 to 555747 or to the workpiece surface.
    For smoothing of stainless steel and steel − universally applicable.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart