• The item cannot be ordered due to missing prices.

Rubber backing pad shank ⌀ 6 mm medium 25 mm

Article no.: 554092 25

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 25 mm
    Tool-end mounting External thread quick-clamping system
    Mounting machine-side Shank ⌀ 6 mm
    Shank ⌀ 6 mm
    suitable for quick-change system Roloc™
    maximum speed 30,000 min-1
    Type of product Backing pad

    Identification numbers & Classifications

    Article number 554092 25
    EAN / GTIN 4054596054974
    Manufacturer number 7100062231

    Description

    Version:

    To take abrasive discs with external thread quick-clamping systems (Roloc™, Combidisc®).
    Rubber backing pad with 1/4 inch mounting and 6 mm shank. Adapter No. 554081 allows mounting on an M14 spindle.
    The Roloc™ quick-change system permits safe abrasive tool changing with “just one twist” by hand in the shortest time.

    Application:

    For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

    Note:

    See No. 079325 for suitable angle grinders.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart