This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Abrasive cap (Special aluminium oxide), 150 grit, Abrasive cap ⌀, length, form: 1317A

Article no.: 553313 1317A

Select article variation and quantity

Abrasive cap ⌀, length, form Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Grit 150
Abrasive cap ⌀ 13 mm
Abrasive cap length 17 mm
recommended speed 16,000 min-1
Type of product Abrasive cap

Identification numbers & Classifications

Article number 553313 1317A
EAN / GTIN 4045197802835
Manufacturer number 553313 1317A

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Special Aluminium Oxide (A) with upper layer bonding for corrosion-resistant and heat-resistant steels in tool and mould making. Compatible only for use with ground abrasive cap holder No. 553100.

Application:

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. Abrasive caps can be replaced quickly and easily (replace in direction of slots).

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart