• The item cannot be ordered due to missing prices.

CBN grinding points galvanic B126 3 mm

Article no.: 552650 3

Select article variation and quantity

Head ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: CBN

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code CBN
    Shape description Ball
    Head ⌀ 3 mm
    Head length 3 mm
    Overall length 45 mm
    Shank ⌀ 3 mm
    Type of product Grinding point

    Identification numbers & Classifications

    Article number 552650 3
    EAN / GTIN 4045197157225
    Manufacturer number 552650 3

    Application Table

    Steel < 1400 N/mm²
     
    20
    Steel < 55 HRC
     
    20
    Steel < 60 HRC
     
    20
    Steel < 67 HRC
     
    20
    INOX
     
    20
    Ti
     
    20
    GG(G)
     
    20
    wet maximum
     
    dry
     

    Description

    Version:

    Precision ground points with CBN coating. Very free-cutting and very long service life due to galvanic nickel bonding.

    Application:

    For hand-held use, on industrial robots or internal cylindrical grinding machines and CNC grinding machines for finish grinding of bores, radii, contours, and for deburring and chamfering.
    For all hardened, tempered and high-alloy steels.
    Recommended circumferential speeds: CBN dry 15-25 m/s, CBN wet 20-40 m/s.

    Note:

    For diamond wet stones see from No. 559000; for diamond files see from No. 529150.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart