• The item cannot be ordered due to missing prices.

Abrasive fleece wheel 280

Article no.: 552207 280

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head ⌀ 30 mm
Shank ⌀ 3 mm
Brush material SiC
recommended circumferential speed 5 m/s - 10 m/s
Type of product Polishing points

Identification numbers & Classifications

Article number 552207 280
EAN / GTIN 2050002053373

Description

Version:

Abrasive fleece for fine matting work.

Application:

For high-gloss finish polishing of ground surfaces where there is a strict requirement for maintaining the exact geometrical shapes.

Note:

Polishing sponges must be used in conjunction with grinding and polishing pastes such as No. 552250 / 552330 / 552340 / 555740. Recommended circumferential speed 5 - 10 m/s.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart