• The item cannot be ordered due to missing prices.

Mini burr set, 5 pieces Z9 very coarse (NF/Alu)

Article no.: 546965

Select article variation and quantity

Unit price incl. VAT
  • Shank ⌀: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ‌Tooth configuration Z9
    Tooth type abbreviation Z9
    Toothing grit designation very coarse (NF/Alu)
    Tool material Carbide
    Shank ⌀ 3 mm
    Number of burrs 5
    Type of product Burr

    Identification numbers & Classifications

    Article number 546965
    EAN / GTIN 4045197804952
    Manufacturer number 546965

    Description

    Version:

    GARANT burrs are manufactured from highest quality carbide with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
    Assortment of mini burrs in the most popular shapes and sizes. Shank ⌀ 3 mm.

    Application:

    Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

    Supplied with:

    1 pc. each No. 546908 size A0313; C0313; D0403; F0313; G0313.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart