{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | M0311 | |
Shape description | pointed cone | |
Head ⌀ | 3 mm | |
Head length | 11 mm | |
Overall length | 38 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546910 M0311 | |
EAN / GTIN | 4045197724342 | |
Manufacturer number | 546910 M0311 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Mini burr Z7 − medium, diamond cut M0311 |
||||
Shape | M0311 | M0311 | M0311 | M0311 |
Overall length | 38 | 40 | 40 | 40 |
Head ⌀ | 3 | 3 | 3 | 3 |
Toothing grit designation | medium | fine | medium | very fine |
Shank ⌀ | 3 | 3 | 3 | 3 |
Type of product | Burr | Burr | Burr | Burr |
Head length | 11 | 11 | 11 | 11 |